YRDBLST 26CLLED120V 277V PCT W/ARM SLVGR

Item #: 816295

Cat #: YBLED26/ARM/PCT

UPC: 019813196626

Documents & Guides
Area Lights 3685 Lumens Ybled 26W Arm Mount 5000K Twistlock Photocell Silver Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Area Lights 3685 Lumens Ybled 26W Arm Mount 5000K Twistlock Photocell Silver Gray
Also known as: 019813196626, YBLED26/ARM/PCT

Specifications

Mounting: Pole
Material: Die Cast Aluminum
Wattage: 26
Color Temperature: 5000 (Bright White)
Lumens: 3600
Color: Silver Gray
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole
Wattage: 26
Lumens: 3600
Light Technology: LED
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Color: Silver Gray
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)