Floor Box, Rectangular, (4) Compartment, Depth: 5", 1/2 & 3/4" KOs

Item #: 81628

Cat #: AF3-KT

UPC: 786564519331

Sign In or Register to view pricing and more.
Floor Box, Rectangular, (4) Compartment, Depth: 5 Inch, 1/2 & 3/4 Inch Knockouts, Housing: Die Cast Aluminum, Black Tile Lid.

Overview

Floor Box, Rectangular, (4) Compartment, Depth: 5 Inch, 1/2 & 3/4 Inch Knockouts, Housing: Die Cast Aluminum, Black Tile Lid.
The AF3 Raised Floor and Stage Floor Box provides four separate compartments that accommodate up to eight gangs of communication, power and/or audio/ video devices. The top panel has a unique built-in service divider that accommodates a combination power, communication and audio/video devices. These dividers are arranged in a single-double, single-gang configuration. The lower panel provides single-gang activation points in a single service configuration. Die-cast aluminum housing provides added strength and reliability.
Also known as: 786564519331, AF3-KT

Specifications

Material: Polycarbonate, Aluminum
Depth: 5 in
Knockout Diameter: 1/2 in, 3/4 in
Color: Black
Material: Polycarbonate, Aluminum
Knockout Diameter: 1/2 in, 3/4 in
Depth: 5 in
Color: Black

Customer Reviews

No reviews for this product
(0)