WATERTIGHT RECEP ASSY,NEMA L5-30R

Item #: 815930

Cat #: HBL69W47

UPC: 783585433240

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Watertight Series, Locking Receptacle,30A 125V, 2-Pole 3-Wire Non-Grounding, L5-20R, Yellow

Overview

Hubbell Wiring Device Kellems, Watertight Series, Locking Receptacle,30A 125V, 2-Pole 3-Wire Non-Grounding, L5-20R, Yellow
Also known as: 783585433240, HBL69W47

Specifications

Mounting: Screw
Amps: 30
Type: Single
Wattage: 3750
NEMA Configuration: L5-30R
Color: Yellow
Mounting: Screw
Type: Single
NEMA Configuration: L5-30R
Amps: 30
Wattage: 3750
Color: Yellow

Customer Reviews

No reviews for this product
(0)