Conduit Hub, Type: Grounding, Size: 1-1/2", PVC Coated Steel

Item #: 815554

Cat #: PV1500STG5

UPC: 847656075040

Documents & Guides
Conduit Hub with Ground Screw, Size: 1 1/2 inch, Material: PVC Coated
Sign In or Register to view pricing and more.

Overview

Conduit Hub with Ground Screw, Size: 1 1/2 inch, Material: PVC Coated
Calbond PVC coated ST conduit hubs are used to terminate conduit runs into electrical enclosures. Conduit hubs are available with or without grounding lug. PVC coating and internal urethane coating provide superior corrosion protection. Electrical continuity is maintained across assembled joints.
Also known as: 847656075040, PV1500STG5

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Aluminum
Diameter: 1 1/2 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)