MILB U5952-O-75 100-125A RV PED MTR

Item #: 815327

Cat #: U5952-O-75

UPC: 784572606005

Sign In or Register to view pricing and more.
MLB U5952-O-75 RV PEDESTAL 100A 120/240V SINGLE PHASE RING TYPE

Overview

MLB U5952-O-75 RV PEDESTAL 100A 120/240V SINGLE PHASE RING TYPE
Also known as: 784572606005, U5952-O-75

Specifications

Mounting: Pedestal
Amps: 100
Phase: 1
Standards: California Proposition 65
Mounting: Pedestal
Phase: 1
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)