P/S RECEP 4W 100A 3PH 480V WT

Item #: 81507

Cat #: PS4100R7-W

UPC: 785007041088

Sign In or Register to view pricing and more.
Documents & Guides
Three pole, Four wire, Pin and Sleeve Receptacle. 100 amp, 3/480 volt.

Overview

Three pole, Four wire, Pin and Sleeve Receptacle. 100 amp, 3/480 volt.
Also known as: 785007041088, PS4100R7-W

Specifications

Phase: 3
Poles: 3
Amps: 100
Color: Black
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 100
Material: Thermoplastic
Poles: 3
Color: Black
Type: Pin &amp, amp

Customer Reviews

No reviews for this product
(0)