Watertight Locking Plug, 30A, 3PH 480VAC, L16-30P, Yellow

Item #: 815057

Cat #: HBL28W76

UPC: 783585131726

Sign In or Register to view pricing and more.
Documents & Guides
Watertight Twist-Lock Locking Plug, 30 Amp, 3-Phase 480 Volts AC, 3-Pole 4-Wire, Thermoplastic Body, Yellow

Overview

Watertight Twist-Lock Locking Plug, 30 Amp, 3-Phase 480 Volts AC, 3-Pole 4-Wire, Thermoplastic Body, Yellow
The Hubbell HUBHBL28W76 Twist-Lock® plug features a smooth body design, minimizing collection points and simplifying the wash down process. A strain relief nut always seals on the body, minimizing debris collection. Stainless steel hardware and corrosion-resistant connection points are ideal for harsh environments.
Also known as: 783585131726, HBL28W76

Specifications

Type: Grounding, Watertight, Plug
Volts AC: 480
Amps: 30
Material: Thermoplastic
NEMA Configuration: L16-30P
Color: Yellow
Type: Grounding, Watertight, Plug
Amps: 30
NEMA Configuration: L16-30P
Volts AC: 480
Material: Thermoplastic
Color: Yellow

Customer Reviews

No reviews for this product
(0)