5W NCH LED VERT STEP/WALL LT

Item #: 81495

Cat #: P6829-31

UPC: 785247165735

Sign In or Register to view pricing and more.
Documents & Guides
5W NCH LED VERT STEP/WALL LT

Overview

5W NCH LED VERT STEP/WALL LT
Also known as: 785247165735, P6829-31

Specifications

Wattage: 5
Volts AC: 120
Color Temperature: 2700 (Warm White)
Length: 4.750 in
Light Technology: LED
Wattage: 5
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Length: 4.750 in

Customer Reviews

No reviews for this product
(0)