Pin & Sleeve Receptacle, 60 Amp, 3 Pole, 4 Wire

Item #: 81481

Cat #: PS460R7-W

UPC: 785007460476

Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Receptacle, 60 Amp, 3 Pole, 4 Wire

Overview

Pin & Sleeve Receptacle, 60 Amp, 3 Pole, 4 Wire
Also known as: 785007460476, PS460R7-W

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Type: Pin &amp, amp
Phase: 3
Material: Thermoplastic
Type: Pin &amp, amp
Color: Black
Amps: 60

Customer Reviews

No reviews for this product
(0)