Drum Fixture, 2-Light, 60W, White

Item #: 81470

Cat #: P3518-30

UPC: 785247351800

Sign In or Register to view pricing and more.
Documents & Guides
Drum Light, Snap-In Fitter, Size: 8-3/4x5", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.

Overview

Drum Light, Snap-In Fitter, Size: 8-3/4x5", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.
A contemporary two-light close to ceiling fixture featuring white glass and a white finish with snap-in fitter. The fixture is ideal in a bathroom setting or hall/foyer.
Also known as: 785247351800, P3518-30

Specifications

Color: White
Wattage: 60
Type: Ceiling Fixture
Standards: California Proposition 65
Color: White
Type: Ceiling Fixture
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)