This product has been discontinued.

LED Low Bay, Hazardous, 5060 Lumen, 40 Watt, 120-277V, 5000K
Item #: 814670
Cat #: VM1L4030GLGAN
UPC: 783936112763
Documents & Guides
LED Low Bay, Hazardous Rated, 5060 Lumen, 40 Watt, 120-277 Volt, 5000K, Luminaire Only
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Low Bay, Hazardous Rated, 5060 Lumen, 40 Watt, 120-277 Volt, 5000K, Luminaire Only
Also known as: 783936112763, VM1L4030GLGAN
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 40 |
Lumens: | 5060 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 5060 |
Volts AC Range: | 120 - 277 |
Wattage: | 40 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)