Rectangular Floor Box Cover, 1-Gang, Type; Single Receptacle
Item #:
81464
Cat #:
828DLR
UPC:
786564054580
Sign In or Register to view pricing and more.
Documents & Guides
Rectangular Floor Box Cover, 1-Gang, Type; Single Receptacle, Flip-Lid, Brass
Overview
Rectangular Floor Box Cover, 1-Gang, Type; Single Receptacle, Flip-Lid, Brass
Brass single locking receptacle cover plate. Single flip lid cover for 20A or 30A single locking receptacles. Device opening is 2 5/8" (67mm). For use with maximum female locking device of 1.58" diameter, and maximum male plug face of 2.25" diameter.
Also known as: 786564054580, 828DLR
Specifications
Gangs: | 1 |
Material: | Brass |
Gangs: | 1 |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)