FUT.FLOOD 26W COOL SLIPFIT

Item #: 814631

Cat #: FFLED26SF

UPC: 019813222455

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 26W LED COOL SLIPFITTER ON-OFF 7X6 BRONZE

Overview

FUTURE FLOOD 26W LED COOL SLIPFITTER ON-OFF 7X6 BRONZE
Also known as: 019813222455, FFLED26SF

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 4087
Wattage: 26
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 4087

Customer Reviews

No reviews for this product
(0)