Fan/Fixture Support Box, 7-1/2" Diameter, Bronze, Non-Metallic

Item #: 814347

Cat #: FBC4225BR

UPC: 018997096777

Sign In or Register to view pricing and more.
Documents & Guides
Fan/Fixture Support Box, 7-1/2 Inch Diameter, Bronze, Cubic Inches: 21, 70 LB Fixture Weight, Non-Metallic

Overview

Fan/Fixture Support Box, 7-1/2 Inch Diameter, Bronze, Cubic Inches: 21, 70 LB Fixture Weight, Non-Metallic
Arlington’s non-metallic RAINBOX is the raintight, labor-saving solution to installing a fan or fixture exposed to the elements, inside or outside. This box eliminates the need for timeconsuming field modifications. It’s completely sealed so water stays out and wiring stays dry. Plus, it supports a 70 lb fan or fixture securely and safely. RAINBOX is perfect for any area with open exposure to wind-driven rain and water spray; anywhere you would install a wet- or damp-rated fan. Uses include pool screen enclosures, open porches, lanais, outdoor kitchens and eating areas, pavilions, greenhouses, barns and more
Also known as: 018997096777, FBC4225BR

Specifications

Color: Brown, Bronze
Material: Plastic
Diameter: 7.500 in
Color: Brown, Bronze
Diameter: 7.500 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)