Metal Raceway, HBL500 Series, Tee Fitting, Ivory

Item #: 81389

Cat #: HBL5715IV

UPC: 783585216843

Sign In or Register to view pricing and more.
Documents & Guides
Metal Raceway, HBL500 Series, Tee Fitting for Right Angles, Ivory

Overview

Metal Raceway, HBL500 Series, Tee Fitting for Right Angles, Ivory
Also known as: 783585216843, HBL5715IV

Specifications

Color: Ivory
Material: Steel
Length: 3.060 in
Height: 1.140 in
Width: 3.030 in
Color: Ivory
Length: 3.060 in
Width: 3.030 in
Material: Steel
Height: 1.140 in

Customer Reviews

No reviews for this product
(0)