5-Piece Journeyman Screwdriver Set

Item #: 81384

Cat #: JSDS01

UPC: 092644790157

Sign In or Register to view pricing and more.
Documents & Guides
5-Piece Journeyman Screwdriver Set5-Piece Screwdriver Set, Journeyman Series, Includes: Cabinet (3/16", Shank Length: 6"), Keystone (1/4", Shank Length: 4"), Keystone (5/16", Shank Length: 6"), Phillips (#1, Shank Length: 4"), Phillips (#2, Shank Length: 4")

Overview

5-Piece Journeyman Screwdriver Set5-Piece Screwdriver Set, Journeyman Series, Includes: Cabinet (3/16", Shank Length: 6"), Keystone (1/4", Shank Length: 4"), Keystone (5/16", Shank Length: 6"), Phillips (#1, Shank Length: 4"), Phillips (#2, Shank Length: 4")
Also known as: 092644790157, JSDS01

Specifications

Length: 6 in , 4 in
Standards: California Proposition 65
Length: 6 in , 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)