![Incandescent Bulb, Rough Service, A21, 100W, 120-130V, Frosted Incandescent Bulb, Rough Service, A21, 100W, 120-130V, Frosted](https://rexel-cdn.com/products/image.jpg?i=F25330ED-0C92-4919-91DC-B5F4B012AC55&f=420)
Incandescent Bulb, Rough Service, A21, 100W, 120-130V, Frosted
Item #: 813134
Cat #: 100A/RS-130V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 100 Watt, 120-130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1060, Lamp Finish: Frosted
Overview
Incandescent Bulb, Rough Service, 100 Watt, 120-130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1060, Lamp Finish: Frosted
Also known as: 100A/RS-130V
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Lumens: | 1060 |
Shape: | A21 (Arbitrary) |
Light Technology: | Incandescent |
Volts AC: | 120/130 |
Base: | Medium Screw (E26) |
Lumens: | 1060 |
Light Technology: | Incandescent |
Wattage: | 100 |
Shape: | A21 (Arbitrary) |
Volts AC: | 120/130 |
Customer Reviews
No reviews for this product
(0)