

7/32" Keystone Heavy Duty Screwdriver
Item #: 81291
Cat #: 602-3
UPC: 092644850202
Documents & Guides
Heavy Duty Screwdriver, Length: 6-3/4", Shank Length: 3", Slotted Keystone Tip (7/32")
Sign In or Register to view pricing and more.
No associated products found.
Overview
Heavy Duty Screwdriver, Length: 6-3/4", Shank Length: 3", Slotted Keystone Tip (7/32")
Built to handle the tough jobs with ease. The hex bolster reinforces shank for hard use and allows wrench assisted turning. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Premium chrome plated for smooth feel and corrosion resistance.
Also known as: 092644850202, 602-3
Specifications
Length: | 6 3/4 in |
Type: | Flat Blade, Screwdriver |
Standards: | California Proposition 65 |
Length: | 6 3/4 in |
Standards: | California Proposition 65 |
Type: | Flat Blade, Screwdriver |
Customer Reviews
No reviews for this product
(0)