This product has been discontinued.

TROFFER LED 2X2 37W CEILING DIM 4000K WHITE
Item #: 812685
Cat #: TRLED2X2-37N/D10
UPC: 019813239880
Documents & Guides
High efficiency, low maintenance alternative to fluorescent Prismatic lens with diffusion for enhanced optical performance. 0-10V dimming standard on all models. Optional recessed mounting kit available. 100,000-hour LED lifespan. 5-Year warranty.
Sign In or Register to view pricing and more.
No associated products found.
Overview
High efficiency, low maintenance alternative to fluorescent Prismatic lens with diffusion for enhanced optical performance. 0-10V dimming standard on all models. Optional recessed mounting kit available. 100,000-hour LED lifespan. 5-Year warranty.
Also known as: 019813239880, TRLED2X2-37N/D10
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Wattage: | 37 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 37 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)