
4/0 AWG Aluminum Compression Lug
Item #: 81251
Cat #: YA28A1
UPC: 781810754788
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded White, No Inspection Window
Sign In or Register to view pricing and more.
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded White, No Inspection Window
Also known as: 781810754788, YA28A1
Specifications
Mounting: | 1-Hole |
Color: | White |
Material: | Aluminum |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 4/0 |
Mounting: | 1-Hole |
Material: | Aluminum |
Stud Size: | 3/8 in |
Color: | White |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4/0 |
Customer Reviews
No reviews for this product
(0)