1 Light Outdoor Wall Lantern, Black

Item #: 8120

Cat #: P5815-31

UPC: 785247581504

Documents & Guides
Single Light Outdoor Wall Lantern, 8 Inch x 8.25 Inch x 17 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Light Outdoor Wall Lantern, 8 Inch x 8.25 Inch x 17 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
This outdoor wall lantern offers low maintenance for years of enjoyment. It's Ideal for new traditional exteriors including front or rear door, by a garage, on exterior walls or in porches or outdoor living areas.
Also known as: 785247581504, P5815-31

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Shape: A19 (Arbitrary)
Mounting: Wall
Standards: California Proposition 65
Light Technology: LED, Incandescent
Base: Medium Screw (E26)
Color: Black
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Mounting: Wall
Light Technology: LED, Incandescent

Customer Reviews

No reviews for this product
(0)