3
more

8" Cable Skinning Knife, Hook Blade
Item #: 81174
Cat #: 1570-3
UPC: 092644441202
Documents & Guides
8" Cable/Lineman's Skinning Knife, Hook Blade, Notch, and Handle Ring
Sign In or Register to view pricing and more.
No associated products found.
Overview
8" Cable/Lineman's Skinning Knife, Hook Blade, Notch, and Handle Ring
No contact between stainless steel ring and hardened steel blade Three-inch steel blade withstands frequent scoring and slitting of cable jacket Blade and ring are securely molded in handle Notch on blade back for scraping or removing wire insulation Comfortable textured handle with finger grooves and guard Leather sheath available, Cat. No. 5163
Also known as: 092644441202, 1570-3, wire knife
Specifications
Color: | Black |
Type: | Lineman Knife |
Length: | 8 in |
Standards: | California Proposition 65 |
Color: | Black |
Length: | 8 in |
Type: | Lineman Knife |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)