QuickNet™ SFQ MPO-LC Cassette, OS2, 12 F

Item #: 811719

Cat #: FQ9N-12-10AS

UPC: 074983960460

Sign In or Register to view pricing and more.
The QuickNet™ SFQ Fiber Cassette is OS2 MPO to LC and supports 12 fibers total. It is standard IL and uses standard Method A polarity. The cassette has a black cover with a black MPO connector and 6 blue LC adapters with dust plugs

Overview

The QuickNet™ SFQ Fiber Cassette is OS2 MPO to LC and supports 12 fibers total. It is standard IL and uses standard Method A polarity. The cassette has a black cover with a black MPO connector and 6 blue LC adapters with dust plugs
Also known as: 074983960460, FQ9N-12-10AS

Specifications

Color: Blue
Type: Singlemode, 12 Fiber, Fiber Cassette
Connector Type: LC, MPO
Range: 0.750 dB
Color: Blue
Connector Type: LC, MPO
Type: Singlemode, 12 Fiber, Fiber Cassette
Range: 0.750 dB

Customer Reviews

No reviews for this product
(0)