
300 mcm Aluminum Compression Lug
Item #: 811709
Cat #: ALNS-300-12
UPC: 783669687521
Surecrimp Aluminum Compression Lug, Conductor Size 300, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Mulberry Metal
30222 Weatherproof Outlet Box, 1-Gang, (5) 3/4" Outlets, 2" Deep, Aluminum, Gray
Item #: 282700
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Mulberry Metal
30219 Weatherproof Outlet Box, 1-Gang, (5) 1/2" Outlets, 2" Deep, Aluminum, Gray
Item #: 169523
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Mulberry Metal
30589 Weatherproof Outlet Box, 1 Gang, (3) 1" Outlets, 2.625" Deep, Aluminum, Gray
Item #: 110172
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Mulberry Metal
30221 Weatherproof Outlet Box, 1-Gang, (5) 1/2" Outlets, 2" Deep, Aluminum, Gray
Item #: 79637
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Surecrimp Aluminum Compression Lug, Conductor Size 300, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Electro-Tin plated for low contact resistance & chamfered entry for easy conductor insertion. The ALNS series lugs feature c olor coded end caps to identify each size
Also known as: 783669687521, ALNS-300-12
Specifications
Color: | Blue |
Mounting: | 1-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 300 |
Stud Size: | 1/2 in |
Color: | Blue |
Material: | Aluminum |
Allowable Gauge Range: | 300 |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)