Weatherproof Outlet Box, 1 Gang, (3) 1" Outlets, 2.625" Deep, Aluminum, Gray

Item #: 110172

Cat #: 30589

UPC: 095327305891

Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Also known as: 095327305891, 30589

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Gangs: 1
Material: Aluminum
Cubic Inches: 24 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1 in
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Material: Aluminum
Number of Threaded Outlets: 3
Color: Gray
Gangs: 1
Cubic Inches: 24 in³
Threaded Outlet Diameter: 1 in

Customer Reviews

No reviews for this product
(0)