5 Light Mini Chandelier, Brushed Nickel

Item #: 811412

Cat #: 43638NI

UPC: 783927437769

Sign In or Register to view pricing and more.
Documents & Guides
5 Light Mini Chandelier, Brushed Nickel, 100 Watt, Incandescent, 120 Volt, Satin Etched Glass, Jolie Collection

Overview

5 Light Mini Chandelier, Brushed Nickel, 100 Watt, Incandescent, 120 Volt, Satin Etched Glass, Jolie Collection
Also known as: 783927437769, 43638NI

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: 5-Light, Chandelier
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Type: 5-Light, Chandelier
Wattage: 100
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)