3
more

Cable-Splicer’s Knife
Item #: 81139
Cat #: 44200
UPC: 092644441905
Documents & Guides
Cable-Splicer's Knife, Overall Length: 6-1/4", Blade Length: 1-3/4"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cable-Splicer's Knife, Overall Length: 6-1/4", Blade Length: 1-3/4"
Cable Splicers Knife. Special-purpose short blade with comfortable, full-sized, heavy-duty handle. Coping-type blade made of the finest cutlery steel, tough and carefully tempered to hold its edge. Handle is textured for comfort and firm grip. Hang hole for easy storage and portability.
Also known as: 092644441905, 44200
Specifications
Type: | Splicer, Knife |
Length: | 1 3/4 in, 6 1/4 in |
Standards: | California Proposition 65 |
Type: | Splicer, Knife |
Standards: | California Proposition 65 |
Length: | 1 3/4 in, 6 1/4 in |
Customer Reviews
No reviews for this product
(0)