PS, IEC, CONN, 3P4W, 20A 125/250V,4X/69K

Item #: 81108

Cat #: HBL420C12W

UPC: 783585404288

Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 20A 125/250V, 3-Pole4-Wire Grounding, Terminal Screws, Orange, Watertight

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 20A 125/250V, 3-Pole4-Wire Grounding, Terminal Screws, Orange, Watertight
Also known as: 783585404288, HBL420C12W

Specifications

Material: Composite
Size: Standard
Color: Orange
NEMA Configuration: Non-Nema
Type: Standard
Material: Composite
Color: Orange
Type: Standard
Size: Standard
NEMA Configuration: Non-Nema

Customer Reviews

No reviews for this product
(0)