4" LED trim

Item #: 810966

Cat #: P8080-20/30K9-AC1-L06

UPC: 785247186372

Sign In or Register to view pricing and more.
PRO P8080-20/30K9-AC1-L06 9W

Overview

PRO P8080-20/30K9-AC1-L06 9W
Also known as: 785247186372, P8080-20/30K9-AC1-L06

Specifications

Color: Brown
Wattage: 10
Standards: California Proposition 65
Color: Brown
Standards: California Proposition 65
Wattage: 10

Customer Reviews

No reviews for this product
(0)