Weatherproof Cover, Round, (1) 1/2" Outlet, 4" Diameter, Aluminum Die Cast, Black

Item #: 81078

Cat #: C100B

UPC: 019813934044

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, Round, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, Black

Overview

Weatherproof Cover, Round, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, Black
Also known as: 019813934044, C100B

Specifications

Mounting: Vertical, Horizontal
Color: Black
Diameter: 4 in
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Diameter: 4 in
Threaded Outlet Diameter: 1/2 in
Color: Black
Material: Aluminum Die Cast
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)