Breaker, Bolt On, 20A, 1P, 120V, BA Type, 10 kAlC, Combo Arc Fault

Item #: 810769
Cat #: BA120AFC
UPC: 887621215002
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, BA Type, Bolt-On, Combination Arc Fault, Circuit Breaker, 10 kAIC, 120V AC

Overview

20 Amp, 1-Pole, BA Type, Bolt-On, Combination Arc Fault, Circuit Breaker, 10 kAIC, 120V AC
Also known as: 887621215002, BA120AFC

Specifications

Volts AC: 120
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)