This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
2-Blade Pocket Knife2-Blade Pocket Knife, 2-3/8" Sheepfoot Blade and 2-1/2" Screwdriver Tip, Material: Carbon Steel, Color: Black
Overview
2-Blade Pocket Knife2-Blade Pocket Knife, 2-3/8" Sheepfoot Blade and 2-1/2" Screwdriver Tip, Material: Carbon Steel, Color: Black
Also known as: 092644442070, 1550-7
Specifications
Type: | Pocket Knife |
Length: | 2 1/2 in, 2 3/8 in |
Material: | Carbon Steel |
Standards: | California Proposition 65 |
Type: | Pocket Knife |
Material: | Carbon Steel |
Length: | 2 1/2 in, 2 3/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)