10VDC to 30VDC Photoelectric Sensors

Item #: 810656

Cat #: Q45BB6RQ5

UPC:

Sign In or Register to view pricing and more.
10VDC to 30VDC Photoelectric Sensors With Sinking and Sourcing Solid-State Outputs

Overview

10VDC to 30VDC Photoelectric Sensors With Sinking and Sourcing Solid-State Outputs
Also known as: Q45BB6RQ5

Specifications

Length: 1.750 in
Height: 2.200 in
Width: 1.750 in
Length: 1.750 in
Width: 1.750 in
Height: 2.200 in

Customer Reviews

No reviews for this product
(0)