This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
2-Blade Pocket Knife2-Blade Pocket Knife, 2-3/8" Sheepfoot Blade and 1-1/2" Insulation-Slitting Blade, Length Closed: 3-3/4", Material: Carbon Steel, Color: Black
Overview
2-Blade Pocket Knife2-Blade Pocket Knife, 2-3/8" Sheepfoot Blade and 1-1/2" Insulation-Slitting Blade, Length Closed: 3-3/4", Material: Carbon Steel, Color: Black
Also known as: 092644442100, 1550-10
Specifications
Type: | Pocket Knife |
Length: | 1 1/2 in , 2 3/8 in |
Standards: | California Proposition 65 |
Type: | Pocket Knife |
Standards: | California Proposition 65 |
Length: | 1 1/2 in , 2 3/8 in |
Customer Reviews
No reviews for this product
(0)