BREAKER LGB 3P 70A 480V 65KA LD LUG

Item #: 810418

Cat #: LGB3B070B

UPC: 887621220303

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER LGB 3P 70A 480V 65KA LD LUG

Overview

BREAKER LGB 3P 70A 480V 65KA LD LUG
Also known as: 887621220303, LGB3B070B

Specifications

Poles: 3
Amps: 70
Volts AC: 347, 480Y
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 347, 480Y
Interrupt Rating DC: 14 kA
Amps: 70
Mounting: Bolt On
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)