20A Commercial Grade Duplex Receptacle, 5-20R, Gray

Item #: 810341

Cat #: 5362CD-GRY

UPC: 785007038392

Sign In or Register to view pricing and more.
Documents & Guides
20A Commercial Grade Duplex Receptacle, 5-20R, Gray

Overview

20A Commercial Grade Duplex Receptacle, 5-20R, Gray
Also known as: 785007038392, 5362CD-GRY

Specifications

Color: Gray
Amps: 20
Type: Controlled
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Color: Gray
Type: Controlled
NEMA Configuration: 5-20R
Material: Nylon
Amps: 20
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)