![Flood Light, LED, 194W, 84-LEDs, 120-277V, Dark Bronze Flood Light, LED, 194W, 84-LEDs, 120-277V, Dark Bronze](https://rexel-cdn.com/products/image.jpg?i=790B2074-2C14-4FF3-8962-ECC00786E7F5&f=420)
Flood Light, LED, 194W, 84-LEDs, 120-277V, Dark Bronze
Item #: 810141
Cat #: ARF4-Y-84L5K-070-W-U-DB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 194 Watt, 84-LEDs, 120-277 Volt, Lumens: 19368, CRI: 67, Color Temperature: 5000K, Color: Dark Bronze, Mount: Yoke
Overview
Flood Light, LED, 194 Watt, 84-LEDs, 120-277 Volt, Lumens: 19368, CRI: 67, Color Temperature: 5000K, Color: Dark Bronze, Mount: Yoke
Also known as: ARF4-Y-84L5K-070-W-U-DB
Specifications
Mounting: | Yoke |
Color: | Dark Bronze |
Color Temperature: | 5000 (Bright White) |
Wattage: | 194 |
Light Technology: | LED |
Mounting: | Yoke |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Color: | Dark Bronze |
Wattage: | 194 |
Customer Reviews
No reviews for this product
(0)