Search results

841 Found
EXO Outdoor Lighting

LED High Bay, 5000K, 28000 Lumen, 120-277V, 255 Watt

Item #: 1258298
CAT #: UTB-5K-N-HO-U-CD-GR
UPC: 785988033522
Company wide:
0 in stock
EXO Outdoor Lighting

LED Troffer, 2' x 4', 39 Watt, 4930 Lumen, 4000K, 120V-277V

Item #: 1343794
CAT #: TCAT24-40MLG-EDU
UPC: 078531131104
Company wide:
0 in stock
EXO Outdoor Lighting

LED Floodlight, Selectable Watt/Lumen/CCT, 120-277V

Item #: 1784403
CAT #: LSP-LSCS
UPC: 840141403939
Company wide:
0 in stock
EXO Outdoor Lighting

LED High Bay, 5712 Lumen, 57 Watt, 5000K, 120-277V

Item #: 867711
CAT #: KHL-24LU5K-5M-A2-TN
UPC:
Company wide:
0 in stock
EXO Outdoor Lighting

MOUNTING BRACKET

Item #: 1122265
CAT #: 4041-M50
UPC:
Company wide:
0 in stock
EXO Outdoor Lighting

WGH LED SERIES SWITCHABLE WALL PACK 30-70W 120-347V 4800-10700 LUMENS CCT 3000K/4000K/5000

Item #: 2553468
CAT #: WGH2-70-LSCS-UNVC
UPC:
Company wide:
0 in stock
EXO Outdoor Lighting

SLING DUSK-TO-DAWN AREA LIGHT FIELD SWITCHABLE LUMENS 40-60W 120-

Item #: 2386322
CAT #: SGD-60-LSCS
UPC:
Company wide:
0 in stock
EXO Outdoor Lighting

Large LED Wallpack, 40/45/50K

Item #: 1757343
CAT #: WGH3-LSCS
UPC: 840141479675
Company wide:
0 in stock
EXO Outdoor Lighting

Medium LED Wallpack, 40/45/50K

Item #: 1757342
CAT #: WGH2-LSCS
UPC: 840141479507
Company wide:
0 in stock
EXO Outdoor Lighting

LED Wallpack, 29 Watt, 5000K,120-277V, Dark Bronze

Item #: 1134918
CAT #: SG1-30-PCU
UPC: 785988033157
Company wide:
0 in stock
EXO Outdoor Lighting

LED GLASS WALLPACK 53W 6372 LUMENS 5000K

Item #: 1069517
CAT #: WGH-110L-5K-U-M
UPC: 785988032990
Company wide:
0 in stock
EXO Outdoor Lighting

LED FLOODLIGHT 98W 5000K 70 CRI 10536 LUMENS 108 LPW BRONZE

Item #: 1135895
CAT #: FLL-95-Y
UPC: 785988033645
Company wide:
0 in stock
EXO Outdoor Lighting

Pole Bracket Bull Horn, 2 Fixtures, 2" Tenon, Black

Item #: 1390289
CAT #: BHH-2180-PT20-BL
UPC:
Company wide:
0 in stock
EXO Outdoor Lighting

LED Wallpack, 21 Watt, 5000K, 120-277V, Dark Bronze

Item #: 1134894
CAT #: SG1-20-PCU
UPC: 785988033140
Company wide:
0 in stock
EXO Outdoor Lighting

FACTOR MEDIUM FLOOD 20L LED 52WATT 5K 120-277V

Item #: 1221504
CAT #: FML-20L-52-5K7-M-U-K-DB
UPC:
Company wide:
0 in stock
EXO Outdoor Lighting

LED Garage Luminaire, 40 Watt, 4600 Lumen, 4000K, 120-277V

Item #: 1343803
CAT #: LSQ1-40-4K-PCU
UPC: 785988041206
Company wide:
0 in stock
EXO Outdoor Lighting

LED High Bay, 5000K, 28000 Lumen, 120-277V, 255 Watt

LED High Bay, 5000K, 28000 Lumen, 120-277 Volt, 255 Watt, 0-10V Dimming, No Optic
Item #: 1258298
CAT #: UTB-5K-N-HO-U-CD-GR
UPC: 785988033522
Company wide:
0 in stock
EXO Outdoor Lighting

LED Troffer, 2' x 4', 39 Watt, 4930 Lumen, 4000K, 120V-277V

LED Contemporary Architectural, Troffer, 2 Foot x 4 Foot, Grid Lay-in, 39 Watt, 4930 Lumen, 4000K, 120V-277 Volt, 0-10V Dimming
Item #: 1343794
CAT #: TCAT24-40MLG-EDU
UPC: 078531131104
Company wide:
0 in stock
EXO Outdoor Lighting

LED Floodlight, Selectable Watt/Lumen/CCT, 120-277V

LED Floodlight, Selectable Watt: 8-16, Selectable Lumen: 984-2009, Selectable CCT: 3000K/4000K/5000K, 70 CRI, 120-277 Volt, 0-10 Volt Dimming, Knuckle Mount, Bronze Finish
Item #: 1784403
CAT #: LSP-LSCS
UPC: 840141403939
Company wide:
0 in stock
EXO Outdoor Lighting

LED High Bay, 5712 Lumen, 57 Watt, 5000K, 120-277V

LED Industrial High Bay, C1D2 Hazardous Location, 5712 Lumen, 57 Watt, 5000K, 120-277 Volt, Type V Square Distribution, 3/4 Inch Pendant Mount, Tan
Item #: 867711
CAT #: KHL-24LU5K-5M-A2-TN
UPC:
Company wide:
0 in stock
EXO Outdoor Lighting

MOUNTING BRACKET

MOUNTING BRACKET
Item #: 1122265
CAT #: 4041-M50
UPC:
Company wide:
0 in stock
EXO Outdoor Lighting

WGH LED SERIES SWITCHABLE WALL PACK 30-70W 120-347V 4800-10700 LUMENS CCT 3000K/4000K/5000

WGH LED SERIES SWITCHABLE WALL PACK 30-70W 120-347V 4800-10700 LUMENS CCT 3000K/4000K/5000K
Item #: 2553468
CAT #: WGH2-70-LSCS-UNVC
UPC:
Company wide:
0 in stock
EXO Outdoor Lighting

SLING DUSK-TO-DAWN AREA LIGHT FIELD SWITCHABLE LUMENS 40-60W 120-

SLING DUSK-TO-DAWN AREA LIGHT FIELD SWITCHABLE LUMENS 40-60W 120-277V FIELD SWITCHABLE CCT 4000K/4500/5000K DARK BRONZE
Item #: 2386322
CAT #: SGD-60-LSCS
UPC:
Company wide:
0 in stock
EXO Outdoor Lighting

Large LED Wallpack, 40/45/50K

Large LED Wallpack, 80-120 Watt, 120-277V, Distribution: Type 4, Selectable Lumens: 9,800–17,150, Selectable Color Temperature: 4000/4500/5000K, Dimmable
Item #: 1757343
CAT #: WGH3-LSCS
UPC: 840141479675
Company wide:
0 in stock
EXO Outdoor Lighting

Medium LED Wallpack, 40/45/50K

Medium LED Wallpack, 30-70 Watt, 120-277V, Distribution: Type 4, Selectable Lumens: 4,600-10,000, Selectable Color Temperature: 4000/4500/5000K, Dimmable
Item #: 1757342
CAT #: WGH2-LSCS
UPC: 840141479507
Company wide:
0 in stock
EXO Outdoor Lighting

LED Wallpack, 29 Watt, 5000K,120-277V, Dark Bronze

LED Wallpack, 29 Watt, 3270 Lumen, 5000K, 70 CRI,120-277 Volt, Dark Bronze
Item #: 1134918
CAT #: SG1-30-PCU
UPC: 785988033157
Company wide:
0 in stock
EXO Outdoor Lighting

LED GLASS WALLPACK 53W 6372 LUMENS 5000K

LED GLASS WALLPACK 53W 6372 LUMENS 5000K
Item #: 1069517
CAT #: WGH-110L-5K-U-M
UPC: 785988032990
Company wide:
0 in stock
EXO Outdoor Lighting

LED FLOODLIGHT 98W 5000K 70 CRI 10536 LUMENS 108 LPW BRONZE

LED FLOODLIGHT 98W 5000K 70 CRI 10536 LUMENS 108 LPW BRONZE
Item #: 1135895
CAT #: FLL-95-Y
UPC: 785988033645
Company wide:
0 in stock
EXO Outdoor Lighting

Pole Bracket Bull Horn, 2 Fixtures, 2" Tenon, Black

Pole Bracket Bull Horn, 2 Fixtures, 2 Inch Tenon, Black
Item #: 1390289
CAT #: BHH-2180-PT20-BL
UPC:
Company wide:
0 in stock
EXO Outdoor Lighting

LED Wallpack, 21 Watt, 5000K, 120-277V, Dark Bronze

LED Wallpack, 21 Watt, 2263 Lumen, 5000K, 70 CRI, 120-277 Volt, Dark Bronze
Item #: 1134894
CAT #: SG1-20-PCU
UPC: 785988033140
Company wide:
0 in stock
EXO Outdoor Lighting

FACTOR MEDIUM FLOOD 20L LED 52WATT 5K 120-277V

FACTOR MEDIUM FLOOD 20L LED 52WATT 5K 120-277V KNUCKLE BRONZE
Item #: 1221504
CAT #: FML-20L-52-5K7-M-U-K-DB
UPC:
Company wide:
0 in stock
EXO Outdoor Lighting

LED Garage Luminaire, 40 Watt, 4600 Lumen, 4000K, 120-277V

Lumasquare Luminaire, 40 Watt, 4600 Lumen, 4000K, 70 CRI, 120-277 Volt, Dark Bronze Textured, Photocell, Impact Resistant Acylic Diffuser
Item #: 1343803
CAT #: LSQ1-40-4K-PCU
UPC: 785988041206
Company wide:
0 in stock
Page 1 of 53
841 Items found