Poke-Thru Assembly, Flush Mount, Diameter 4", Non-Metallic Cover

Item #: 810019

Cat #: 4FFATC15GY

UPC: 786564085331

Sign In or Register to view pricing and more.
Poke-Thru Assembly, Flush Mount, Diameter 4 Inch, (1) 1-1/2 Inch Screw Plug and (1) 3/4 Inch Screw Plug, Non-Metallic Cover, Gray

Overview

Poke-Thru Assembly, Flush Mount, Diameter 4 Inch, (1) 1-1/2 Inch Screw Plug and (1) 3/4 Inch Screw Plug, Non-Metallic Cover, Gray
Complete with one-piece finish flange and conduit assembly. Conduit assembly consists of one 3/4inch trade size conduit and one 1 1/2inch trade size conduit. Finish cover flange provided with one 3/4inch trade size screw plug opening and one 1 1/2inch trade size screw plug opening. Covers available in painted black (BK), gray (GY), brass (BS), bronze (BZ), and brushed aluminum (AL). NOTE: Assembled with scrub water gasket. For use on tile, wood or carpet floors.
Also known as: 786564085331, 4FFATC15GY

Specifications

Color: Gray
Material: Aluminum
Number of Knockouts: 2
Knockouts: Yes
Color: Gray
Number of Knockouts: 2
Material: Aluminum
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)