Cabinet Tip Rotary Screwdriver, 1/4"

Item #: 80984

Cat #: 671-6

UPC: 092644851803

Sign In or Register to view pricing and more.
Rotary Screwdriver, Rapi-Driv, Length: 9-3/4", Shank Length: 6", Slotted Cabinet Tip ( 1/4")

Overview

Rotary Screwdriver, Rapi-Driv, Length: 9-3/4", Shank Length: 6", Slotted Cabinet Tip ( 1/4")
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit.
Also known as: 092644851803, 671-6, Flat head wobbly , wiggly, Twirly

Specifications

Length: 9 3/4 in, 6 in
Color: Black
Material: Steel
Type: Screwdriver, Crank-Action
Standards: California Proposition 65
Length: 9 3/4 in, 6 in
Material: Steel
Standards: California Proposition 65
Color: Black
Type: Screwdriver, Crank-Action

Customer Reviews

No reviews for this product
(0)