CU,Cable,4-Pr,23A,UTP,CMP,WH,305m

Item #: 809639

Cat #: PUP6AM04WH-UG

UPC: 074983222131

Sign In or Register to view pricing and more.
Documents & Guides
Category 6A, Advanced MaTriX, 4-pair, 23 AWG, U/UTP copper cable, Plenum (CMP) Rated, White, 1000ft/305m

Overview

Category 6A, Advanced MaTriX, 4-pair, 23 AWG, U/UTP copper cable, Plenum (CMP) Rated, White, 1000ft/305m
Also known as: 074983222131, PUP6AM04WH-UG

Specifications

Gauge: 23
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Gauge: 23
Material: Copper
Jacket: Plenum
Length: 1000 ft
Conductors: 4 Pair
Color: White

Customer Reviews

No reviews for this product
(0)