Cabinet Tip Miniature Screwdriver, 3/32"

Item #: 80904

Cat #: 607-3

UPC: 092644854637

Miniature Screwdriver, Length: 5-3/4", Shank Length: 3", Slotted Cabinet Tip (3/32")
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Screwdriver, Length: 5-3/4", Shank Length: 3", Slotted Cabinet Tip (3/32")
Extra quality features have made the Klein® name famous for hand tools features that assure greater convenience, comfort and efficiency in use, plus exceptional strength and durability. All Klein® drivers are made of the highest quality tempered steel and carefully heat treated for maximum strength. Shafts have integral flanges that provide an extra strong, torque proof anchor in the handle. Strong, durable black tips are forged and precision ground with square edges to fit screw openings securely.
Also known as: 092644854637, 607-3

Specifications

Type: Slotted Cabinet Tip, Miniature, Screwdriver, Cabinet
Length: 3 in
Standards: California Proposition 65
Type: Slotted Cabinet Tip, Miniature, Screwdriver, Cabinet
Standards: California Proposition 65
Length: 3 in

Customer Reviews

No reviews for this product
(0)