This product has been discontinued.
250W Metal Halide - Megaflood with steel trunnion mount
Item #: 80900
Cat #: MEGH250QT
UPC: 019813176307
Sign In or Register to view pricing and more.
Documents & Guides
250W Metal Halide - Megaflood with steel trunnion mount allows easy surface mounting for aiming flexibility. Factory wired with Quad Tap CWA-HPF ballast and 3-foot flexible cord. Adjustable aiming over 180° arc. Mounting can be locked securely in place. Lamp supplied.
Overview
250W Metal Halide - Megaflood with steel trunnion mount allows easy surface mounting for aiming flexibility. Factory wired with Quad Tap CWA-HPF ballast and 3-foot flexible cord. Adjustable aiming over 180° arc. Mounting can be locked securely in place. Lamp supplied.
Also known as: 019813176307, MEGH250QT
Specifications
Wattage: | 250 |
Color: | Bronze |
Material: | Aluminum |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Wattage: | 250 |
Material: | Aluminum |
Volts AC Range: | 120 - 277 |
Color: | Bronze |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)