Cabinet Tip Miniature Screwdriver, 1/8"

Item #: 80884

Cat #: 608-4

UPC: 092644854675

Miniature Screwdriver, Length: 6-3/4", Shank Length: 4", Slotted Cabinet Tip (1/8")
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Screwdriver, Length: 6-3/4", Shank Length: 4", Slotted Cabinet Tip (1/8")
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 4-Inch (102 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident that quickly identifies the screwdriver type and tip orientation. Cushion-Grip handle for greater torque and comfort.
Also known as: 092644854675, 608-4

Specifications

Type: Slotted Cabinet Tip, Miniature, Screwdriver, Cabinet
Length: 4 in
Standards: California Proposition 65
Type: Slotted Cabinet Tip, Miniature, Screwdriver, Cabinet
Standards: California Proposition 65
Length: 4 in

Customer Reviews

No reviews for this product
(0)