Twist-Lock Connector, Watertight, 3P4W, 20A, 125/250V, Nylon

Item #: 808815

Cat #: HBL27W74

UPC: 783585131795

Documents & Guides
Twist-Lock Connector, Watertight, 3 Pole 4 Wire, 20A, 125/250V, Nylon
Sign In or Register to view pricing and more.

No associated products found.

Overview

Twist-Lock Connector, Watertight, 3 Pole 4 Wire, 20A, 125/250V, Nylon
Also known as: 783585131795, HBL27W74

Specifications

Type: Watertight, Connector
Amps: 20
Volts AC: 250, 125
Material: Nylon
NEMA Configuration: L14-20R
Color: Yellow
Type: Watertight, Connector
Volts AC: 250, 125
NEMA Configuration: L14-20R
Amps: 20
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)