Disconnect Switches, Sloped Enclosure, 30A 600VAC, Non-Fused, NEMA 4X, Stainless Steel

Item #: 808213

Cat #: HBLDS3SSR

UPC: 783585541549

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switches, Sloped Enclosure, 30 Amp 600 Volt AC, Non-Fused, NEMA 4X, Stainless Steel

Overview

Disconnect Switches, Sloped Enclosure, 30 Amp 600 Volt AC, Non-Fused, NEMA 4X, Stainless Steel
Hubbell manufactures one of the most complete lines of motor disconnects on the market. Designed to ensure maximum reliability and performance, Hubbell Circuit-Lock® motor controllers meet or exceed all industry requirements. Because our Circuit-Lock® motor controllers are also disconnects, they ensure safety, compliance, flexibility and productivity for today’s industrial and commercial environments. Whether controlling motor loads, safely terminating power or isolating equipment, Hubbell has the solution for you—no matter what the environment or application.
Also known as: 783585541549, HBLDS3SSR

Specifications

Type: Disconnect Switch, Non-Fused
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Type: Disconnect Switch, Non-Fused
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)