High Bay, 6 Lamp, F54T5, 4100K, Occupancy Sensor

Item #: 808136

Cat #: H36T56F54UH120/277T5HOL141FIOS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Bay, 6 Lamp, F54T5, High Output, 4100K, 120-277 Volt, Occupancy Sensor

Overview

High Bay, 6 Lamp, F54T5, High Output, 4100K, 120-277 Volt, Occupancy Sensor
Also known as: H36T56F54UH120/277T5HOL141FIOS

Specifications

Wattage: 54
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Color: White
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)