Self Drilling Screw, Phillips Wafer Head, Zinc Plated, #8 x 1"

Item #: 807579

Cat #: TEKWT81

UPC: 781002814825

Documents & Guides
Self Drilling Screw, Phillips Wafer Head, Zinc Plated, #8 x 1 Inch, Tuff Pack, QTY 500
Sign In or Register to view pricing and more.

No associated products found.

Overview

Self Drilling Screw, Phillips Wafer Head, Zinc Plated, #8 x 1 Inch, Tuff Pack, QTY 500
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002814825, TEKWT81

Specifications

Screw Head: Wafer
Drive: Phillips
Length: 1 in
Material: Steel
Size: # 8
Finish: Zinc Plated
Screw Head: Wafer
Length: 1 in
Size: # 8
Drive: Phillips
Material: Steel
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)