Digital Room Controller

Item #: 807564

Cat #: LMRC-222

UPC: 754182928903

Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Dual Relay, On/Off, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Dual Relay, On/Off, Color: White.
LMRC-220 Series Digital Room Controllers include one or two output(s) to control a total of up to 20 amps. Load ratings include incandescent, magnetic low voltage, forward phase compatible electronic low voltage and LED drivers, neon and cold cathode, and dimmable two-wire and threewire fluorescent ballasts. They are the foundation of a Wattstopper Digital Lighting Management (DLM) system, and allow integration of occupancy sensors, daylighting controls and switches for energy-efficient lighting control.
Also known as: 754182928903, LMRC-222

Specifications

Amps: 20
Color: White
Volts AC Range: 120 - 277
Amps: 20
Volts AC Range: 120 - 277
Color: White

Customer Reviews

No reviews for this product
(0)