12/2 MC BLK BLUE GREEN 2 NEUTRALS WHITE WITH RE

Item #: 806372

Cat #: 3904-60-05

UPC: 077680269300

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/2 MC BLK BLUE GREEN 2 NEUTRALS WHITE WITH RED TEXT AND WHITE W/BLUE TEXT 1000FT REEL

Overview

12/2 MC BLK BLUE GREEN 2 NEUTRALS WHITE WITH RED TEXT AND WHITE W/BLUE TEXT 1000FT REEL
Also known as: 077680269300, 3904-60-05

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)